Shop All Wall Protection
Pawling
End Cap, Eggshell, 7-3/4 x 1In
Mfr # ETC-8C-0-370
Zoro # G2484581
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1 in
- Material Molded Plastic
- Mounting Screw In
- Hand Orientation Non-Handed
Product Information
- Brand Pawling
- MFR # ETC-8C-0-370
- Zoro # G2484581
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Eggshell |
Material | Molded Plastic |
Mounting | Screw In |
Hand Orientation | Non-Handed |
Number of Sides | 2 |
Description
End Cap, Color Eggshell, Height 7 3/4 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDENTIAL ESSENTIALS Residential Essentials 10217VB Cabinet Drop Pull; Venetian Bronze (10217VB)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H (CG-16-8-132)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- PAWLING Corner Guard, Stainless, Stainless, 2"W X 96"H (CG-51-8)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga, Counter Sunk Holes, Rd Corners, 48"Lx4"Wx4"H (40404816_90-degree_round-corner_sunk-ho)
- Pawling Molding & Millwork