Shop All Wall Protection
Pawling
End Cap, Champagne, 7-3/4 x 1In
Mfr # ETC-8C-0-313
Zoro # G2484590
original price:
$5.20
14% off
new price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 3/4 in
- Thickness 1 in
- Material Molded Plastic
- Number of Sides 2
- Hand Orientation Non-Handed
Product Information
- Brand Pawling
- MFR # ETC-8C-0-313
- Zoro # G2484590
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 7 3/4 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Champagne |
Material | Molded Plastic |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Description
End Cap, Color Champagne, Height 7 3/4 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- PAWLING End Cap, Silver-Gray, 7-3/4 x 1In (ETC-8C-0-210)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- Pawling Wall Protection