Shop All Wall Protection
Pawling
End Cap, Champagne, 2-15/16 x 1In
Mfr # ETC-3-0-313
Zoro # G2484995
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Thickness 1 in
- Material Molded Plastic
- Mounting Screw In
- Width 1 in
Product Information
- Brand Pawling
- MFR # ETC-3-0-313
- Zoro # G2484995
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Champagne |
Material | Molded Plastic |
Mounting | Screw In |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Description
End Cap, Color Champagne, Height 2 15/16 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Bright Brass (MSH158U3)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (2098W-400)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- PAWLING End Cap, Teal, 2-15/16 x 1In (ETC-3-0-377)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 96"H (CG-135-8-210)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4212, 2.5 X 2.5 X 4 FT 10/CASE Cas (PPCCNR2.5X2.5X4FT-TG4212-10PK)
- Pawling Wall Protection