Shop All Wall Protection
Pawling
End Cap, Black, 2-1/4 x 1-3/4
Mfr # EB-16-0-1
Zoro # G2483647
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 1/4 in
- Thickness 1 in
- Color Black
- Material Molded Plastic
- Mounting Screw In
Product Information
- Brand Pawling
- MFR # EB-16-0-1
- Zoro # G2483647
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 1/4 in |
Width | 1 3/4 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Black |
Material | Molded Plastic |
Mounting | Screw In |
Hand Orientation | Non-Handed |
Description
End Cap, Color Black, Height 2 1/4 in, Width 1 3/4 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Galvanized Extra Heavy Duty T-Hinge (N129-338)
- TRIMLITE 24" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2070pri8405)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-40-4x8-301)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- PAWLING Chair Rail, 6 x 96 In, EggShell, PK4 (CR-46-8-370)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- Pawling Molding & Millwork