Shop All Handrails
Pawling
Crash Rail, Windor Blue, 144In
Mfr # WG-30-12-265
Zoro # G2010692
product price: $72.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$72.99
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- Includes Aluminum Retainer, Vinyl Cover
- Net Weight 8.4 lb
- Mounting Plate Dimensions 4 in x 144 in
Product Information
Dimensions
Mounting Plate Dimensions | 4 in x 144 in |
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Length | 144 in |
Overall Height | 4 1/8 in |
Details
Item | Guard Rail |
Color | Windsor Blue |
Type | Impact Resistant |
Includes | Aluminum Retainer, Vinyl Cover |
Net Weight | 8.4 lb |
Construction | Vinyl/Aluminum |
Wall Thickness | 1.88 in |
Description
Guard Rail, Impact Resistant, Windsor Blue, Overall Length 144 in, Overall Height 4 1/8 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 4 in x 144 in, Construction Vinyl/Aluminum, Net Weight 8.4 lb, Wall Thickness 1.88 in, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE LatchPair Smart Mag Rare Earth 180deg Tw (CMP2M1512L18)
- STRYBUC Step Drill For 7/32in Plungers (59-51)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- ACROVYN Handrail, Cappuccino, 240" L Overall (HRB20479N)
- Pawling Molding & Millwork