Shop All Handrails
Pawling
Crash Rail, Linen White, 144In
Mfr # WG-30-12-301
Zoro # G2010738
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$78.59
Free 30-Day Returns
Key Features
- Color Linen White
- Type Impact Resistant
- Overall Length 144 in
- Includes Aluminum Retainer, Vinyl Cover
- Net Weight 8.4 lb
Product Information
Dimensions
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Mounting Plate Dimensions | 4 in x 144 in |
Length | 144 in |
Overall Height | 4 1/8 in |
Details
Item | Guard Rail |
Color | Linen White |
Type | Impact Resistant |
Includes | Aluminum Retainer, Vinyl Cover |
Net Weight | 8.4 lb |
Wall Thickness | 1.88 in |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Linen White, Overall Length 144 in, Overall Height 4 1/8 in, Mounting Dimension 32 in On Center, Mounting Plate Dimensions 4 in x 144 in, Construction Vinyl/Aluminum, Net Weight 8.4 lb, Wall Thickness 1.88 in, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Creased Bow 5-1/16 in 128 mm Center-to-Center Anodized Aluminum Cabinet Pull (BP27017AA)
- LAB LAB: Best A2 Bottom Pin .122-1A (100 Polybag)(B122B) (LAB-B1AP1)
- ILCO Ilco: 1" Dummy Mortise Cylinder, Satin Chrome (ILCO-7160DC-26D)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- CENTURY GROUP 3Step 8Rise 36 Stair (10038)
- Pawling Handrails