Shop All Wall Protection
Pawling
Corner Guard, White, Flat, 2"W X 96"H
Mfr # CG-20-8-301
Zoro # G5842611
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.375 in
- Material Aluminum/Vinyl
- Material Type Impact Resistant
- Width 2 in
Product Information
- Brand Pawling
- MFR # CG-20-8-301
- Zoro # G5842611
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | White |
Material | Aluminum/Vinyl |
Material Type | Impact Resistant |
Mounting | Screw In |
Finish | Smooth |
Number of Sides | 2 |
Corners | Flat |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, White Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0075)
- TRIMCO Base Stop with Combo Pack Dark Bronze Powder Coat (1205.613)
- PRIME-LINE Vinyl Spring-Loaded Replacement Window Tilt Latch Pair, 1-11/16 Hole Center, White 1 Set (F 2642)
- BANSBACH EASYLIFT Shock Absorber, 44 lb., M14x1.5, 78mm L (FK-1412M-C)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- PAWLING Corner Guard, Black, Flat, 2"W X 96"H (CG-20-8-1)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAWLING Wall Covering, 4 x 96In, Champagne, PK6 (CR-44-8-313)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- Pawling Wall Protection