Shop All Wall Protection
Pawling
Corner Guard, Textured, Windsor Blue, 2"W X 48"H
Mfr # CG-20R-4-265
Zoro # G8936557
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Recycled Vinyl
- Corners 1
- Number of Sides 2
Product Information
- Brand Pawling
- MFR # CG-20R-4-265
- Zoro # G8936557
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Windsor Blue |
Material | PVC/Recycled Vinyl |
Corners | 1 |
Number of Sides | 2 |
Mounting | Recycled VinylRetainer |
Material Type | Textured |
Includes | Recycled Vinyl Retainer |
Finish | Peblette |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Windsor Blue Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC/Recycled Vinyl, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Recycled Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRY2)
- J.W. WINCO GN237-ZD-40-40-A-SW Hinge Zinc Die Cast (237-ZD-40-40-A-SW)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Nickel Continuous Hinge (4PB33)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Aluminum (3100 BCPAHO 689)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Wall Guard, Windsor Blue, 6 x 144In (WG-6C-12-265)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- DURABLE CORP D4 Extruded Wall Guards (E-D4)
- Pawling Wall Protection