Shop All Wall Protection
Pawling
Corner Guard, Textured, Tan, 3"W X 48"H
Mfr # CGP-10-4-3
Zoro # G2767917
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG/Aluminum
- Mounting Aluminum Retainer
- Width 3 in
Product Information
- Brand Pawling
- MFR # CGP-10-4-3
- Zoro # G2767917
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Tan |
Material | PETG/Aluminum |
Mounting | Aluminum Retainer |
Finish | Textured |
Includes | Aluminum Retainer |
Material Type | Textured |
Corners | 1 |
Number of Sides | 2 |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG/Aluminum, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage C Long standard Cam, Oil Rubbed Bronze , Keyed different (ILCO-7075SC10-10B-KD)
- PRIME-LINE Single 1-1/4 in. Steel Ball Bearing Roller, F-Tab Style, Adjustable Single Pack (D 1519)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUN9)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- PAWLING End Cap, Ivory, 6 x 1In (ETC-6C-0-2)
- PAWLING Wall Guard, Tan, 7-3/4 x 144In (WG-8-12-3)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- Pawling Molding & Millwork