Shop All Wall Protection
Pawling
Corner Guard, Textured, Tan, 2"W X 48"H
Mfr # CG-20-4-3
Zoro # G8936216
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Corners 1
- Width 2 in
Product Information
- Brand Pawling
- MFR # CG-20-4-3
- Zoro # G8936216
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Tan |
Material | PVC/Aluminum |
Corners | 1 |
Number of Sides | 2 |
Mounting | Aluminum Retainer |
Finish | Peblette |
Includes | Aluminum Retainer |
Material Type | Textured |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- ZORO SELECT 1 1/2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR1)
- EKENA MILLWORK WM287 - 2"H x 1"P x 96"L Rake Moulding, PVC (WM287X96SWPV)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20-4-2)
- PAWLING Wall Covering, 4 x 96In, Silver-Gray, PK6 (CR-44-8-210)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- Pawling Wall Protection