Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 2"W X 48"H
Mfr # CG-20R-4-210
Zoro # G8936541
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Recycled Vinyl
- Number of Sides 2
- Finish Peblette
Product Information
- Brand Pawling
- MFR # CG-20R-4-210
- Zoro # G8936541
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Silver Gray |
Material | PVC/Recycled Vinyl |
Number of Sides | 2 |
Finish | Peblette |
Includes | Recycled Vinyl Retainer |
Corners | 1 |
Material Type | Textured |
Mounting | Recycled VinylRetainer |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Silver Gray Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC/Recycled Vinyl, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Recycled Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-173)
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel (300/100)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3456.75)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- ACROVYN Corner Guard, 3/4" W, 96" H, Irish Cream (VA0348F997N)
- Pawling Molding & Millwork