Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H
Mfr # CGT-34-8-301
Zoro # G4289945
original price:
$20.35
14% off
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material vinyl
- Width 3/4 in
- Corners 90 Degrees
Product Information
- Brand Pawling
- MFR # CGT-34-8-301
- Zoro # G4289945
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Linen White |
Material | vinyl |
Corners | 90 Degrees |
Mounting | Taped |
Number of Sides | 2 |
For Use With | 90 Degrees Corners |
Material Type | Textured |
Includes | Adhesive |
Finish | Textured |
Description
Corner Guard, Width 3/4 in, Height 96 in, Textured Finish, Linen White Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Top Surface Mount PVC Gable Vent w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 22"H (GVPRT14X2202SN)
- HARDWARE RESOURCES 16"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU16)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 6" (V96006)
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3/4"W X 96"H (CGT-34-8-313)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 96"H (CGT-34-8-370)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- Pawling Wall Protection