Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 48"H
Mfr # CGT-34-4-301
Zoro # G4289787
original price:
$9.57
19% off
new price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material vinyl
- Corners 90 Degrees
- Number of Sides 2
Product Information
- Brand Pawling
- MFR # CGT-34-4-301
- Zoro # G4289787
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Linen White |
Material | vinyl |
Corners | 90 Degrees |
Number of Sides | 2 |
Includes | Adhesive |
For Use With | 90 Degrees Corners |
Finish | Textured |
Material Type | Textured |
Mounting | Taped |
Description
Corner Guard, Width 3/4 in, Height 48 in, Textured Finish, Linen White Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Wallbase/Dry Back, , 48"L X 2-1/2"W, Silver Gray (75671)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- AMEROCK BP29355ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Candler Cab Pull ORB (BP29355ORB-5PACK)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- PAWLING Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H (OTC-8C-0-210)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- Pawling Wall Protection