Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 3/4"W X 96"H
Mfr # CGU-34-8-301
Zoro # G8937162
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Peblette
- Thickness 0.08 in
- Height 96 in
- Width 3/4 in
Product Information
- Brand Pawling
- MFR # CGU-34-8-301
- Zoro # G8937162
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Material | PVC |
Color | Linen White |
Finish | Peblette |
Thickness | 0.08 in |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Material Type | Textured |
Corners | 1 |
Description
Corner Guard, Width 3/4 in, Height 96 in, Peblette Finish, Linen White Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS STUD EX/IN. TOOL 10MM (AH200-10)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP7348128CHBRZ)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Wall Covering, 8 x 96 In, Eggshell, PK3 (CR-48-8-370)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- ZORO SELECT Wall Protection Guard, 4-41/64" L, White (19-182)
- Pawling Molding & Millwork