Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 2"W X 48"H
Mfr # CGP-20-4-301
Zoro # G2767777
original price:
$48.79
48% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG/Aluminum
- Width 2 in
- Material Type Textured
Product Information
- Brand Pawling
- MFR # CGP-20-4-301
- Zoro # G2767777
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Linen White |
Material | PETG/Aluminum |
Material Type | Textured |
Mounting | Aluminum Retainer |
Includes | Aluminum Retainer |
Finish | Textured |
Corners | 1 |
Number of Sides | 2 |
Description
Corner Guard, Width 2 in, Height 48 in, Textured Finish, Linen White Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG/Aluminum, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6321KA)
- ZORO SELECT 1 1/4 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX3)
- MARKS USA Access Control Keypad, Black (IQ1LITE/19)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CGP-20-4-370)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- Pawling Wall Protection