Shop All Wall Protection
Pawling
Corner Guard, Textured, Ivory, 3"W X 96"H
Mfr # CGU-13-8-2
Zoro # G8937047
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.093 in
- Material PVC
- Number of Sides 2
- Corners 1
Product Information
- Brand Pawling
- MFR # CGU-13-8-2
- Zoro # G8937047
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.093 in |
Color | Ivory |
Material | PVC |
Number of Sides | 2 |
Corners | 1 |
Material Type | Textured |
Mounting | Adhesive/Tape/ Screws - Not Included |
Finish | Peblette |
Description
Corner Guard, Width 3 in, Height 96 in, Peblette Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.093 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating (1KX)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- ECOSMART Eco Rose & Flwr 24Oz Rtu (ECSM-33620-06)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 96"H (CGU-13-8-301)
- PAWLING Wall Guard, Linen White, 7-3/4 x 144In (WG-8-12-301)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- Pawling Wall Protection