Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H
Mfr # CGT-12-4-370
Zoro # G4289848
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material vinyl
- Includes Adhesive
- Material Type Textured
Product Information
- Brand Pawling
- MFR # CGT-12-4-370
- Zoro # G4289848
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | vinyl |
Includes | Adhesive |
Material Type | Textured |
For Use With | 90 Degrees Corners |
Corners | 90 Degrees |
Mounting | Taped |
Finish | Textured |
Number of Sides | 2 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- ADAMS RITE Door Cord/Wire Transfer (4612-2)
- PRIME-LINE Door Stop, Spring Steel, Satin Nickel, Rubber Tip, Baseboard Mount Single Pack (MP10112-1)
- HY-KO PROD 8 Key Tag Rack (KC143-8)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-210)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- Pawling Wall Protection