Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 3"W X 96"H
Mfr # CGP-10-8-370
Zoro # G2767810
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Color Eggshell
- Material PETG/Aluminum
- Includes Aluminum Retainer
Product Information
- Brand Pawling
- MFR # CGP-10-8-370
- Zoro # G2767810
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | PETG/Aluminum |
Includes | Aluminum Retainer |
Mounting | Aluminum Retainer |
Material Type | Textured |
Number of Sides | 2 |
Corners | 1 |
Finish | Textured |
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG/Aluminum, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP EZ Tabs-0.240-0.500-0.055-701-89-BLACK, 100PK (811598)
- ZORO SELECT Ext Spring, Utility, 302 SS, 1 1/4 OAL, PK6 (1NAK2)
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CG-135-4-370)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING End Cap, Eggshell, 2-15/16 x 1In (ETC-3-0-370)
- PAWLING Outside Corner Guard, Linen White, 1"W X 6"H (OTC-6C-0-301)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- Pawling Molding & Millwork