Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 3/4"W X 96"H
Mfr # CGU-34-8-370
Zoro # G8937187
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material PVC
- Mounting Adhesive/Tape/ Screws - Not Included
- Finish Peblette
Product Information
- Brand Pawling
- MFR # CGU-34-8-370
- Zoro # G8937187
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | PVC |
Mounting | Adhesive/Tape/ Screws - Not Included |
Finish | Peblette |
Number of Sides | 2 |
Corners | 1 |
Material Type | Textured |
Description
Corner Guard, Width 3/4 in, Height 96 in, Peblette Finish, Eggshell Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- DELTANA Pull, 4" Satin Nickel (WP026U15)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE5018NP35)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Textured, Silver Gray, 3/4"W X 96"H (CGU-34-8-210)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- PAWLING Wall Guard, Tan, 7-3/4 x 144In (WG-8-12-3)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- Pawling Molding & Millwork