Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 2"W X 48"H
Mfr # CGP-20-4-370
Zoro # G2767759
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG/Aluminum
- Finish Textured
- Corners 1
Product Information
- Brand Pawling
- MFR # CGP-20-4-370
- Zoro # G2767759
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | PETG/Aluminum |
Finish | Textured |
Corners | 1 |
Material Type | Textured |
Number of Sides | 2 |
Mounting | Aluminum Retainer |
Includes | Aluminum Retainer |
Description
Corner Guard, Width 2 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG/Aluminum, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Pull 86479US4 (86479US4)
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Greywolf 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (TC-804)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- PRIME-LINE 1-1/8 in. Steel, Sliding Door Roller Assembly with F-Tab Single Pack (D 1699)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 48"H (CG-17-4-132)
- PAWLING Wall Covering, 4 x 96 In, Eggshell, PK6 (CR-64-8-370)
- Pawling Molding & Millwork