Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H
Mfr # CG-10R-8-313
Zoro # G4290170
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.1 in
- Material Aluminum/Vinyl
- Width 3 in
- Finish Textured
Product Information
- Brand Pawling
- MFR # CG-10R-8-313
- Zoro # G4290170
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Champagne |
Material | Aluminum/Vinyl |
Finish | Textured |
For Use With | 90 Degrees Corners |
Corners | 90 Degrees |
Includes | Aluminum Retainer, Endcaps |
Number of Sides | 2 |
Material Type | Textured |
Mounting | Aluminum Retainer |
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material Aluminum/Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS1850SN450628 ANSI Size MS Deadlock Flat Faceplate 1-1/2" Hook Bolt Clear Anodized Aluminum (MS1850SN450628)
- YALE Pull Plate, 7100/2100/1800 Series (217-SB)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 3"W X 96"H (CG-10R-8-3)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 2"W (CG-20-4-5)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- Pawling Molding & Millwork