Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 2"W X 48"H
Mfr # CG-20R-4-313
Zoro # G8936575
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Recycled Vinyl
- Number of Sides 2
- Includes Recycled Vinyl Retainer
Product Information
- Brand Pawling
- MFR # CG-20R-4-313
- Zoro # G8936575
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Champagne |
Material | PVC/Recycled Vinyl |
Number of Sides | 2 |
Includes | Recycled Vinyl Retainer |
Finish | Peblette |
Corners | 1 |
Mounting | Recycled VinylRetainer |
Material Type | Textured |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Champagne Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC/Recycled Vinyl, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Recycled Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:ThumbTurn Mortise 1" - 26D (Silver) (KTMC01-26D)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-24-11-52)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHV3)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- PAWLING Wall Covering, 48 x 96In, Eggshell (WC-30-4x8-370)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- Pawling Molding & Millwork