Shop All Wall Protection
Pawling
Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H
Mfr # CG-16-8-132
Zoro # G4289735
product price: $5.99
/ea
Sold in multiples of 3 for $17.97
$17.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Color clear
- Finish Smooth
- Thickness 0.05 in
- Height 96 in
Product Information
- Brand Pawling
- MFR # CG-16-8-132
- Zoro # G4289735
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Material | polycarbonate |
Color | clear |
Finish | Smooth |
Thickness | 0.05 in |
Mounting | Screw In |
Number of Sides | 2 |
For Use With | 90 Degrees Corners |
Material Type | Smooth |
Includes | Screw Nail |
Corners | 90 Degrees |
Description
Corner Guard, Width 3/4 in, Height 96 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.05 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Screw Nail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Power Module for Solenoids powered by DC Power sources (CAT-PM300)
- YALE Single Cylinder Deadbolt with Schlage C Keyway Satin Chrome Finish (EDSC26D5SC)
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 36” - 39-15/16” (ABH-1033-36-US32D)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (1760C)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- PAWLING End Cap, Ivory, 6 x 1In (ETC-6C-0-2)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-210)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- Pawling Wall Protection