Shop All Wall Protection
Pawling
Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H
Mfr # CG-16-4-132
Zoro # G4289741
product price: $2.45
/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.05 in
- Color clear
- Material polycarbonate
- Material Type Smooth
Product Information
- Brand Pawling
- MFR # CG-16-4-132
- Zoro # G4289741
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.05 in |
Color | clear |
Material | polycarbonate |
Material Type | Smooth |
Mounting | Screw In |
Includes | Screw Nail |
For Use With | 90 Degrees Corners |
Finish | Smooth |
Corners | 90 Degrees |
Number of Sides | 2 |
Description
Corner Guard, Width 3/4 in, Height 48 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.05 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Screw Nail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Entry function in Satin Stainless Steel Finish (ED-BKL500-US32D)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5210.102.ENTR)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Brown (WC-40-4x8-4)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20R-4-265)
- M-D WALLBASE VINYL 4""X120'WH (75507)
- Pawling Wall Protection