Shop All Wall Protection
Pawling
Corner Guard, Aluminum/Vinyl, Eggshell, 48"H x 2"W
Mfr # CG-20-4-370
Zoro # G3856501
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.375 in
- Material Aluminum/Vinyl
- Finish Smooth
- Mounting Screw In
Product Information
- Brand Pawling
- MFR # CG-20-4-370
- Zoro # G3856501
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | Eggshell |
Material | Aluminum/Vinyl |
Finish | Smooth |
Mounting | Screw In |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Material Type | Impact Resistant |
Corners | Flat |
Number of Sides | 2 |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8405BF)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- NATIONAL HARDWARE Hook/Eye Ss 6In (N348-425)
- LCN Manual Hydraulic 9140 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9142-REG ANCLR)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Corner Guard, Aluminum/Vinyl, Silver Gray, 48"H x 2"W (CG-20-4-210)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CGP-20-4-2)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20-8-370)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- Pawling Molding & Millwork