Shop All Door Wedges
Pawling
Corner Bumper, Vinyl, Gray, 1"H x 8"W
Mfr # EB-8-0-5
Zoro # G3856544
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Screw In
- Material Molded Flexible Vinyl
- Finish Smooth
- Height 1 in
- Width 8 in
Product Information
- Brand Pawling
- MFR # EB-8-0-5
- Zoro # G3856544
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 1 in |
Width | 8 in |
Details
Item | Corner Bumper |
Mounting Type | Screw In |
Material | Molded Flexible Vinyl |
Color | Gray |
Finish | Smooth |
Mounting | Screw In |
Material Type | Impact Resistant |
Number of Sides | 2 |
Thickness | 1.0 in |
Description
Corner Bumper, Width 8 in, Height 1 in, Smooth Finish, Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Vinyl, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFK4)
- IVES Black Stop FS18S (FS.10077)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- LCN Aluminum Armature SEM7820825 (SEM7820825AL)
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- Pawling Door Wedges