Shop All Construction Adhesives
Pawling
Construction Adhesive, ADH-60 Series, Off-White, 5 gal, Pail
Mfr # ADH-60-5
Zoro # G5180235
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voc Compliant
- Application Trowel
- Color Off White
- Container Size 5 gal
- Container Type Pail
Product Information
- Brand Pawling
- MFR # ADH-60-5
- Zoro # G5180235
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Description
Construction Adhesive, Adhesive Color White, Application Method Trowel On, Chemical Base Mastic, Container Size 5 gal, Container Type Pail, Interior/Exterior Interior Only, Working Time 30 min, Water Resistance Not Water-Resistant, VOC Content Weight 0 g/L, Standards ANSI, OSHA 29 CFR 1910.134, Low Odor No, Materials Bonded PVC, Solvent-Free Yes, Series ADH-60, Maximum Application Temperature 120 Degrees F, Maximum Viscosity 12,000 cps, Minimum Viscosity 12,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CementPVC, Blue, 16 oz., Low VOC (30893)
- MINWAX Putty Wood Cherry 3.75Oz (13615000)
- 3M Electrical Tape, Tan, 1" x 90 yd. (44)
- SCOTCH Poster Tape, Clear, 3/4" x 150" (109)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- PAWLING Construction Adhesive, ADH-60 Series, Off-White, 1 gal, Pail (ADH-60-1)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 4 gal, Pail (ADH-40-4-0)
- HENRY Henry 647 PlumPro Fast-Track, Roll-Apply Vinyl Adhesive 4 GAL (647 4 GAL)
- LIQUID NAILS Liq Nail Quik Grip 10Oz (LN-990 10)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 1 Gallon Clear Heavy Duty Adhesive (17104113017)
- Pawling Construction Adhesives