Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base
Mfr # WC-110-0-301
Zoro # G5180253
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Linen White
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Product Information
- Brand Pawling
- MFR # WC-110-0-301
- Zoro # G5180253
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Details
Item | Caulk |
Adhesive Grouping | Caulk |
Color | Linen White |
Container Type | Cartridge |
Sealant Base | Hybrid |
Application | Any Concrete, Drywall, Gypsum |
Flash Point | Not Specified |
Specific Gravity | 1.1 |
Application Temp. Range | 40 Degrees to 120 Degrees F |
For Use On Surface Material | Concrete, Plastic |
Working Time | 1 hr |
Dry Time | 45 min to 1 hr |
Sealant Color Family | Whites |
Begins to Harden | 60 min |
For Use On | Plastic |
Sealant Container | Cartridge |
VOC | 29.5 g/L |
For Use With | Any Concrete, Drywall, Gypsum |
Product Type | Adhesive Caulk |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 120 Degrees F |
VOC Content Weight | 29.5 g/L |
Description
Caulk, Color White, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.08
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Automotive Ultra Max Oil Resistance RTV Silicone Gasket Maker.5ozTube (22072)
- MUTUAL INDUSTRIES Polymeric Jointing Sand, 50 lb., Bag, Tan (7016-0-0)
- THERMWELL PRODUCTS 90' Woodtone Caulk Cord (B2WT)
- 3M Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure (DP460)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- PAWLING Caulk, 10.5 oz, Cartridge, Windsor Blue, Hybrid Base (WC-110-0-265)
- DAP CAULK LATEX WH10.1OZBX12 (7079818426)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone II Base (2812565)
- HOMAX Caulk Strp Wht 1-5/8X16' (3071)
- NOVAGARD SOLUTIONS Novagard 02-MX001380 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Sand (02-MX001380)
- OSI Quad Beige Elastomeric Polymers Door Siding and Window Sealant 10 oz (1637230)
- Pawling Caulks & Sealants