Shop All Handrails
Pawling
Bumper Rail, Windor Blue, 144In
Mfr # EBR-30-12-265
Zoro # G2010990
product price: $52.85
/ea
Sold in multiples of 2 for $105.70
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$105.70
Free 30-Day Returns
Key Features
- Color Windsor Blue
- Type Impact Resistant
- Overall Length 144 in
- Length 144 in
- Construction Vinyl/Aluminum
Product Information
Dimensions
Overall Length | 144 in |
Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Overall Height | 2 in |
Details
Item | Guard Rail |
Color | Windsor Blue |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Net Weight | 6 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Wall Thickness | 1.06 in |
Description
Guard Rail, Impact Resistant, Windsor Blue, Overall Length 144 in, Overall Height 2 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Wall Thickness 1.06 in, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Paint Grade (12"W x 96"L) (011296101PT1)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- Pawling Molding & Millwork