Shop All Handrails
Pawling
Bumper Rail, Tan, 144In
Mfr # EBT-30-12-3
Zoro # G2010902
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Type Impact Resistant
- Overall Length 144 in
- Includes Aluminum Retainer, Vinyl Cover
- Net Weight 6 lb
Product Information
Dimensions
Overall Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Length | 144 in |
Details
Item | Guard Rail |
Color | Tan |
Type | Impact Resistant |
Includes | Aluminum Retainer, Vinyl Cover |
Net Weight | 6 lb |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Tan, Overall Length 144 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- LAUREY 1 1/4" Tech Knob, Satin Chrome (34539)
- PEMKO Double Door Weatherstrip, Nylon, 8ft L (GG18041CNB96)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- Pawling Handrails