Shop All Handrails
Pawling
Bumper Rail, Champagne, 144In
Mfr # EBR-30-12-313
Zoro # G2010887
Sold in multiples of 2 for $97.98
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$97.98
Free 30-Day Returns
Key Features
- Color Champagne
- Type Impact Resistant
- Net Weight 6 lb
- Overall Length 144 in
- Includes Aluminum Retainer, Vinyl Cover
Product Information
Dimensions
Overall Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Length | 144 in |
Overall Height | 2 in |
Details
Item | Guard Rail |
Color | Champagne |
Type | Impact Resistant |
Net Weight | 6 lb |
Includes | Aluminum Retainer, Vinyl Cover |
Wall Thickness | 1.06 in |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Champagne, Overall Length 144 in, Overall Height 2 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Wall Thickness 1.06 in, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PRIME-LINE Drapery Cord Tension Spring and Pulley, with Hook, Spring-loaded 2 Pack (U 9252)
- PRIME-LINE Extension Spring, 13/16 in. x 4 in. x .120 Wire Diameter, Spring Steel (SP 9624)
- MASTER MAGNETICS Mag. Sheet, 6 In L, 4 In W, PK12 (08056)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Crash Rail, Linen White, 144In (WG-30-12-301)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster (BAL01X01X30SEC)
- Pawling Handrails