Shop All Accessories
Paulson
Helmet Clips, Black, Plastic, PR
Mfr # A-GC
Zoro # G6595692
product price: $9.95
/pr
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- X-Ray Dectectable No
- X-Ray Detectable No
- For Use With Full Brimmed Fire Helmets
Product Information
- Brand Paulson
- MFR # A-GC
- Zoro # G6595692
- Country of Origin United States
- Category Accessories
Dimensions
Dimensions | 3 in L x 2 in H x 1 in W |
Width | 1 in |
Height | 2 in |
Details
Item | Helmet Clips |
Color | Black |
Material | Plastic |
X-Ray Dectectable | No |
X-Ray Detectable | No |
For Use With | Full Brimmed Fire Helmets |
Includes | (1) Pair |
Features | Mounting Clips for Storage |
Compatible with Series | A-TAC |
Attachment Type | Snap-On |
Compatible with Brand | Paulson |
Standards | 1951, 1977, NFPA 1971 |
Compatible with Product Type | Fire Helmet |
Compatible with Manufacturer Model Number | A-TAC Firefighter |
Compatible with Manufacturer Model Number [NEW] | A-TAC Firefighter |
Compatible Manufacturer Part Number | A-TAC Firefighter |
Compatible with Manufacturer Part Number | A-TAC Firefighter |
Compatible Manufacturer Model Number | A-TAC Firefighter |
For Use with Mfr. Model Number | A-TAC Firefighter |
For Use With Mfr. Model Number | A-TAC Firefighter |
Description
Helmet Clips, Attachment Type Snap-On, Color Black, Compatible with Product Type Fire Helmet, Compatible with Brand Paulson, Compatible with Manufacturer Model Number A-TAC Firefighter, Compatible with Series A-TAC, Features Mounting Clips for Storage, Height 2 in, Includes (1) Pair, Material Plastic, Standards 1951, 1977, NFPA 1971, Width 1 in, X-Ray Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Polyester Jacket size XS (48035)
- EDGE EYEWEAR Nevosa Safety Eyewear, Black Frame, Clear Lenses (XV411)
- MCR GLOBAL US General Purpose Gloves, , Drivers, Gunn Pattern/Standard Finger/Keystone Thumb Style, 2XL, 12PK (3211XXL)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- PAULSON Goggle Strap Assembly, Black, Rubber (510-SSA)
- SQUIDS BY ERGODYNE Scanner Wrist Mount Strap, Black (5546)
- MAXSA INNOVATIONS Reflective Safety Band with 4 LED Lights (20024)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- ABLEWARE Ableware Perma-Ty Elastic Shoelaces; White - 30 in. (Ableware-738130030)
- OCCUNOMIX Watch Cover, PK12 (561)
- Paulson Workwear and Protective Clothing