Shop All Accessories
Paulson
Goggle Strap Assembly, Black, Rubber
Mfr # 510-SSA
Zoro # G6595701
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Includes Quick Attachment Hardware
- X-Ray Dectectable No
- Dimensions 22 in L x 3/4 in W
Product Information
- Brand Paulson
- MFR # 510-SSA
- Zoro # G6595701
- Country of Origin United States
- Category Accessories
Dimensions
Dimensions | 22 in L x 3/4 in W |
Details
Item | Goggle Strap Assembly |
Color | Black |
Material | Rubber |
Includes | Quick Attachment Hardware |
X-Ray Dectectable | No |
For Use With | A-TAC Firefighter Goggles |
X-Ray Detectable | No |
Includes Breakaway | No |
Standards | NFPA 1951, NFPA 1971, NFPA 1977 |
Metal Detectable | No |
Attachment Type | Clip |
Description
Goggle Strap Assembly, Attachment Type Clip, Body Material Neoprene, Color Black, For Use With A-TAC Firefighter Goggles, Includes Breakaway No, Length 22 in, Metal Detectable No, Standards NFPA 1951, NFPA 1971, NFPA 1977, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3016-M (8))
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-728-5PK (HWL-535-728-5PK)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- PAULSON Helmet Clips, Black, Plastic, PR (A-GC)
- TREX BY ERGODYNE Ice Traction, Tungsten Carbide, Medium (6300TC)
- LUCKY LINE LuckyLine: TWISTY NYLON CTD BLACK, PK 5 (LKL-8112005)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-IWT2-CRZH-LBR Texas A&M Trifold Crazyhorse Leather Wallet (TAM-IWT2-CRZH-LBR)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- ALLEGRO INDUSTRIES Allegro Feather Ice Inserts, 4/Pack (8413-11)
- Paulson Workwear and Protective Clothing