Shop All Faceshields and Visors
Paulson
Faceshield, Specialty, Clear, 9"x20"x.040"
Mfr # S20-A4F
Zoro # G5321248
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.040"
- Standards ANSI Z87.1
- Features Mechanically held in Formed Position by Rivets; Universal Hole Pattern
Product Information
- Brand Paulson
- MFR # S20-A4F
- Zoro # G5321248
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 9" |
Details
Item | Speciality Face Shield |
Material | Acetate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1 |
Features | Mechanically held in Formed Position by Rivets; Universal Hole Pattern |
Description
Faceshield,Specialty,Clear,9 In.x20 In.x.040 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0035BL)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477K16 (477K16)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PETZL Eye Shield, Black (A015BA00)
- Paulson Faceshields and Visors