Shop All Faceshields and Visors
Paulson
Faceshield, Shade3, Propnte, 8"x15.5"x.060"
Mfr # IM9-P6F3
Zoro # G5321150
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear/Cap and Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service; The Shade 3 Green Tint meets the UV, Visible and IR Transmittance
Product Information
- Brand Paulson
- MFR # IM9-P6F3
- Zoro # G5321150
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | Shaded Welding Face Shield |
Material | Propionate |
For Use With | Paulson Headgear/Cap and Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service; The Shade 3 Green Tint meets the UV, Visible and IR Transmittance |
Description
Faceshield,Shade3,Propnte,8 In.x15.5 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- 3M 3M 547005 Sanding; Drywall & Fiberglass Respirator with Valve - N95; NIOSH Approved - Model No. 8511HA1-A (547005)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- Paulson Eye Protection