Shop All Faceshields and Visors
Paulson
Faceshield, Shade3, Propnate, 10"x20"x.060"
Mfr # IM20-P6F3
Zoro # G5321220
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service; The Shade 3 Green Tint meets the UV, Visible and IR Transmittance
Product Information
- Brand Paulson
- MFR # IM20-P6F3
- Zoro # G5321220
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | Shaded Welding Face Shield |
Material | Propionate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service; The Shade 3 Green Tint meets the UV, Visible and IR Transmittance |
Description
Faceshield,Shade3,Propnate,10 In.x20 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- JJ KELLER Danger, Propane, OSHA Sign (8001146)
- SQUIDS BY ERGODYNE Glove Clip, Red, 4 In. (3405)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- Paulson Eye Protection