Shop All Faceshields and Visors
Paulson
Faceshield, Hi Temp, Med Green, Poly, 20"
Mfr # IM20-L6FM
Zoro # G5320983
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Fits Paulson Headgear and Cap & Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
- Length 20"
Product Information
- Brand Paulson
- MFR # IM20-L6FM
- Zoro # G5320983
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 10" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Fits Paulson Headgear and Cap & Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Hi Temp,Med Green,Poly,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- SAS SAFETY FACE SHIELD-CLEAR DELUXE (SA5145)
- Paulson Faceshields and Visors