Shop All Faceshields and Visors
Paulson
Faceshield, Clear, Propionate, 15"
Mfr # IM9-P6F
Zoro # G5320651
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service
Product Information
- Brand Paulson
- MFR # IM9-P6F
- Zoro # G5320651
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service |
Description
Faceshield,Clear,Propionate,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9674M)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469W05)
- LINCOLN ELECTRIC Welding Jacket (K4931-4XL)
- SIGNMISSION OSHA Sign, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2366)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 (S9560)
- Paulson Faceshields and Visors