Shop All Faceshields and Visors
Paulson
Faceshield, Clear, Polycarbonate, 15"
Mfr # S26-L6F
Zoro # G5320767
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
Product Information
- Brand Paulson
- MFR # S26-L6F
- Zoro # G5320767
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 9-1/4" |
Length | 15.63" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Clear,Polycarbonate,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9570)
- Paulson Faceshields and Visors