Shop All Task Lighting
Patlite Usa Corporation
Patlite CLK2S-24AAG-CD Industrial LED Machine Light, 200mm long W/3m Cable, Tempered Glass, DC24V
Mfr # CLK2S-24AAG-CD
Zoro # G904993856
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patlite Usa Corporation
- MFR # CLK2S-24AAG-CD
- Zoro # G904993856
- Country of Origin Japan
- Category Task Lighting
Description
Patlite clk2s-24aag-cd industrial led machine light, 200mm long w/3m cable, tempered glass, dc24v the clk industrial led machine light is specially designed for the machine tool industry with its resistance to water, oil and chemicals (ip66g, ip67g, and ip69k) and super-bright led technology. features: resistant to water, oil, and chemicals special 'micro-array' lens for even light distribution available in 200m, 300mm, and 600mm lengths available with aluminum body with tempered glass, stainless steel body with tempered glass, and stainless steel body with acrylic lens covering the tempered glass wiring method: 0.5 m cable (s type) or m12 quick disconnect (c type) (be sure to use cables with connectors ratings that match the application) can connect multiple units in series with m12 cables (cl type) ul listed (file no. E306141), ce, and rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- HALLOWELL Task Light, 51W x 16D x 5H, Silver/Black (FKWLK48)
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-24 N, LED , 22-26V DC, 12.5W, Glass, 14.6in (113279000-00641386)
- WALDMANN Linear Machine Light, 24V, 60 Deg, Surface (112560000-00003069)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- Patlite Usa Corporation Task Lighting