Pet Turf 96 x 36 x 1.00 in. Artificial Turf
Mfr # PA688457
Zoro # G203721136
Product Information
- Brand Patioplus
- MFR # PA688457
- Zoro # G203721136
- UPC # 723902035566
- Country of Origin China
- Category Pet Grooming & Health
Description
Pet turf is specifically made for high traffic areas used for pets and sports activity. No more mowing, watering, or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in high traffic areas.
Our Pet Turf was designed with your furry friend in mind! This turf is engineered for added durability featuring a 65oz Pile Height/Face Weight. Featuring field green and lime green colors with a brown thatch, it seamlessly replicates natural grass without being susceptible to unsightly dead spots or muddy holes. Your lawn will look beautiful and stay beautiful year after year with Pet Turf!
Features- Designed to truly replicate grass
- A 1 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 9,000/5,000
- Colors - Field Green/Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 96 x 36 x 1.00 in.
- Item Weight - 16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN PT 10 Additional PRO Dog Collar Red Red (010-01209-00)
- DECKER MFG COMPANY Lg Humpback Sponge (20DLHS)
- CAMP-ZERO Camp-Zero CZ20L-DG 21 qt. 20 ltr Premium Cooler; Army Green (CZ20L-DG)
- MTD Shaft-Wheel Axle (738-04095A)
- PATIOPLUS mpany - Iron Tone 5 Pound - IT5 (PA720492)
- PATIOPLUS 10 No. Bone Meal 4-12-0 (PA199863)
- PATIOPLUS 36 Lb Tree Tone (PA85796)
- PATIOPLUS Pet Turf 120 x 90 x 1.00 in. Artificial Turf (PA130147)
- PET PALS Pet Pals TP353 18 MGT Ergonomic Slicker Brush Lrg (TP353 18)
- PETEDGE Aria Camo Bandanas for Dogs; Pink (DT4440 75)
- CARLSON Carlson 1510HPW Flexi Extra-Tall Walk-Thru Gate with Pet Door (1510HPW)
- Patioplus Pet Grooming & Health