Shop All Landscape Fabric & Fertilizers
Patioplus
Everglade Spring Light 120 x 60 x 1.50 in. Artificial Turf
Mfr # PA130148
Zoro # G904107314
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patioplus
- MFR # PA130148
- Zoro # G904107314
- UPC # 654204658729
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Everglade Spring Light 50 oz. turf is great for landscaping, lawn replacement, on decks & patios, in play & pet areas. Spring green color. No more mowing, watering or spraying; just years of enjoyment with family, friends and pets. This turf is recommended for residential and commercial applications, is safe for pets and ideal in light to moderate traffic areas.
A 1.50 inch pile, polyethylene monofilament with thatch construction. Designed specifically for landscape application to enhance recovery.
Features- Designed to truly replicate grass
- A 1.50 inch blade height helps to achieve a natural appearance
- Uniquely formulated polyurethane coated backing provides greater seam strength and durability
- Not water soluble
- Heat and frost resistant
- UV stabilized
- No harmful environmental effects
- Non-flammable, ant-acid yarn resistant to chemical attack
- Type - Monofilament PE with Thatch
- Composition/Structure - Polyethylene
- Denier - 9,000/5,000
- Colors - Field Green/ Lime Green
- Recommended Maintenance - Rinse and groom as needed to limit matting
- Drainage Rate - 28 inches of rain per hour per square yard
- Dimension - 120 x 60 x 1.50 in.
- Item Weight - 30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard-Belt-Lh (17664-0637)
- SILKY SAWS Silky GOMBOY 210 Medium Teeth (121-21)
- RAID Yard Guard Fogger, 16 oz, Aerosol, PK12 (617825)
- OREGON Mower Blade (98-080)
- PATIOPLUS Sequoia Light 120 X 90 X 1.50 In. Artificial Turf (PA130143)
- PATIOPLUS 4 ft.x250 ft. Burlap Bulk 5.5oz (PA622782)
- PATIOPLUS Typar 3 in.x100 in. 1.9oz Premium Landscape Fabric (PA197219)
- PATIOPLUS 20 qt. Organic & Natural Rose & Flower Planting Soil (PA3866673)
- PATIOPLUS 20 qt. Acid Plant Soil (PA3858837)
- GREENSCAPES 4-1/2 in. L Landscape Fabric Pegs , 20PK (46648)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- Patioplus Landscape Fabric & Fertilizers