Patioplus

Dewit Japanese Hand Hoe Left Hand


product price: $48.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

More than a tool its an heirloom, Left Hand Japanese Hand Hoe is sharpened on both sides to make gardening chores quick and easy. This tools is excellent for removing grass and weeds. Works especially well when weeding under mulch. Constructed of tempered boron steel with ash hardwood handle. Eco-friendly, no need for harsh weed killers.

Features
  • Works great for weeding under mulch
  • European Ash hardwood handle is strong but lightweight
  • Its also has elasticity so the tool can bend without breaking
  • Boron steel head for durability and abrasion resistance
Specifications
  • Dimension: 1.5" H x 3" W x 12" L
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.