Shop All Planters & Window Boxes
Patioplus
Bantu Modern Planters; Black & White - Set of 2
Mfr # PA1538608
Zoro # G003795665
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patioplus
- MFR # PA1538608
- Zoro # G003795665
- UPC # 780997240756
- Country of Origin China
- Category Planters & Window Boxes
Description
This set of metal planters bears a modern Bohemian style and will stand out in any color scheme. The black and white decals contrasting with the gold legs set these apart from other planters. They will immediately become your favorite pieces in the room. Place these in the hall, foyer, bedroom, or living room, then fill with your favorite plants.
Features- Crafted from metal
- Black and white design
- Contrasting gold legs
- Mid-century modern and Bohemian inspiration
- Recommended for indoor use
- Not for direct planting
- Set of 2
- Color: Black & White
- Material: Metal
- Dimension 1: 17" H x 10" W x 10" D
- Dimension 2: 14" H x 9" W x 9" D
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 25 gal. Deluxe Spot Sprayer, Polyethylene Tank, 15 ft. Hose Length (SSO-01-025D-MM)
- FIMCO Replacement Check Strainer, 50 Mesh (5143543)
- A & I PRODUCTS Pre-Filter, Fuel 7" x4" x2" (A-AL67975)
- AFTERMARKET Rocker Link Fits Massey Ferguson 35 50 65 135 150 165 230 ++ Tractors (180973M2)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 4 ft. x 8 ft. x 16.5 in. (PA2653270)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 2 ft. x 8 ft. x 16.5 in. (PA2653274)
- PATIOPLUS Replacement glass for 65275 (PA1693034)
- PATIOPLUS Tierra Garden Middle Plant Stand (PA2667578)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 2 ft. x 12 ft. x 16.5 in. (PA2653272)
- PATIOPLUS Bloomers Flower Tower 3-Tier Set - Brown (PA99331)
- HCMPANIES 1 Nursery Container (NRT0T1G3G18)
- Patioplus Landscaping Materials