Shop All Tarps
Patioplus
16 ft x 24 ft Tarp, Brown/Green
Mfr # PA2595224
Zoro # G009100036
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 16 ft
- Tarp Finished Width 24 ft
Product Information
Dimensions
Finished Size | 16 ft x 24 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 24 ft |
Details
Color | Brown/Green |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET STREAM Spray Gun, Aluminum/Plastic, Size 22" (SG-1700-22)
- PARKPOWER BY MARINCO ParkPower by Marinco 150BBI.RV 125V RV Inlet - 15 Amp, Black (150BBI.RV)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-12X25)
- GENOVA PRODUCTS Wht Gutt Bracket (RW106H)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- TARPS NOW 5 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0510)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-20X20)
- CORE TARPS 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x16)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1020)
- Patioplus Tarps