Shop All Shutter Latches & Holders
Patioplus
0.87 in. Shutter Bar - Door Latch; Oil Rubbed Bronze - Solid Brass
Mfr # PA947254
Zoro # G304031813
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patioplus
- MFR # PA947254
- Zoro # G304031813
- UPC # 746591441166
- Country of Origin China
- Category Shutter Latches & Holders
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Designed to Latch Shutters Together
- Applicable For Furniture With Small Doors
- Package With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Size: 0.875 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- NATIONAL GUARD Lite Kit with Glass, 12inx12in, Drk Bronze (L-FRA100DKB-PRO3-GT118-12X12)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 12 in. W (45NG72)
- PATIOPLUS Small Latch with Hook (PA2582330)
- DELTANA Shutter Bar/Door Latch 5/8" Antique Brass (SB3058U5)
- DELTANA Shutter Bar/Door Latch 5/8" Bright Brass (SB3058U3)
- DELTANA Shutter Bar/Door Latch 5/8" Satin Nickel (SB3058U15)
- DELTANA Shutter Bar/Door Latch 7/8" Satin Chrome (SB3178U26D)
- DELTANA Shutter Bar/Door Latch 7/8" Lifetime Brass (SB3178CR003)
- DELTANA Shutter Bar/Door Latch 7/8" Antique Brass (SB3178U5)
- Patioplus Shutter Latches & Holders