Shop All Post Lighting
Patio Living
Patio Living 69001 White Single White Globe Patio Lamp
Mfr # 69001
Zoro # G603786940
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patio Living
- MFR # 69001
- Zoro # G603786940
- UPC # 833353691003
- Country of Origin China
- Category Post Lighting
Description
Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Design inspired in the Italian Renaissance this portable globe style planter and patio lamp features large 12in diameter acrylic globe and all resin construction with molded in color. Two level dimming on-off switch and a 10 ft. cord and plug. Takes 1 - 100 watt medium base bulb max. Electric Globe Lantern Patio Lamp - White texture body finish with white globe. See inset for color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- COMPONENT HARDWARE Warm White LED Hood Lamp 12W (LED-40000W-B)
- CLORE AUTOMOTIVE Rechargeable COB LED Work Light - 500 Lumen (LNC1541)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- PATIO LIVING Cambridge 00440 Four Lantern Patio Lamp Park Style (LL-00440)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- ACCLAIM LIGHTING Post Mount Light, 1-Light, Textured White (6117TW)
- LIVEX LIGHTING Textured Black Hamilton 3 Light Outdoor Post Light (75468-14)
- Patio Living Post Lighting