Shop All Insect Repellents
Patio Essentials
Patio Essentials 21167 16 oz Mosquito Repellent Citronella Candle - pack of 6
Mfr # 7437577
Zoro # G604107928
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patio Essentials
- MFR # 7437577
- Zoro # G604107928
- UPC # 815094013276
- Country of Origin China
- Category Insect Repellents
Description
Features
- Made with 16 oz
- Ready to Use
- Pest Type: Mosquitoes
- Repels mosquitoes and other flying insects
- Mossy oak bucket
- Outdoor use only
- 3% citronella
- Safe and secure way to mosquito proof your yard, campsite and/or beach barbecue
- Dimension: 6.5" H x 13.25" W x 18.5" L
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREEN WEED PREVNT XCNTRL 4.93# (24-64093)
- OREGON Flat Idler Pulley (78-054)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- FLASH FURNITURE 31.5 SQ Dining Table Brown Poly Top/Black Frame (JJ-T14619-80-BRBK-GG)
- PATIO ESSENTIALS Citronella Bucket Candle For Mosquitoes/Other Flying Insects 24 oz (21350CEP)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 3 oz (20012-3)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 2.4 oz (01203)
- PATIO ESSENTIALS Mossy Oak Candle with Holder Wax For Mosquitoes/Other Flying Insects 8 oz (21168)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 5 oz (22734)
- JT EATON Insect Killer, For Bed Bugs, Aerosol (217)
- SCRUBS Insect Shield Insect Repellent Wipes, 8 x 10, White, PK100 (91401)
- Patio Essentials Insect Repellents