Shop All Insect Killers
Patio Essentials
Patio Essentials 20282 Stone Terracotta Mosquito Repellent Candle - pack of 6
Mfr # 7437536
Zoro # G104109453
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Patio Essentials
- MFR # 7437536
- Zoro # G104109453
- UPC # 815094013207
- Country of Origin China
- Category Insect Killers
Description
Features
- Sub Brand: Stone
- Active Ingredient: Citronella Oil
- Product Type: Candle with Holder
- Container Size: 6 oz.
- Pest Type: Mosquitoes & Other Flying Insects
- Kills Repels Controls: Repels
- Ready to Use: Yes
- Number in Package: 1
- Product State: Wax
- Stone terracotta outdoor candle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Smart Pet Laser Toy - Digital Cat Toy Laser Pointer (SLCTLA40)
- SURTEK Brass Twist Hose Nozzle 3 (130336)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772098)
- NUVO IRON 4 x 4 PLASTIC PYRAMID POST CAP (SPC25)
- ORTHO BugClear Granules Insect Killer for Lawns 20 lb (0425601)
- PESTWEST USA LLC PestWest T8 Sh Quantum 36W X 24" (130-000268)
- P.F. HARRIS Diatmceous Erth Fg 4# (DE-FG4P)
- VECTOR Bio-5 Multi-Purpose Drain Cleaner (59023992)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- TAURUS SC Taurus SC (78oz) MCP (82003599)
- BAYER DeltaGard G Insecticide (20lb) (79121539)
- Patio Essentials Insect Killers