Shop All Dimmer Switches
Pass & Seymour
Wht Wi-Fi Univ Dimmer
Mfr # WWRL50WHCCV2
Zoro # G606992805
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Voltage 120.0 V
- Switch Type Paddle
- Color White
- Features Smart Lighting,Wireless,Indicator Lights
Product Information
- Brand Pass & Seymour
- MFR # WWRL50WHCCV2
- Zoro # G606992805
- UPC # 785007235937
- Country of Origin China
- Category Dimmer Switches
Details
Number of Gangs | 1 |
Voltage | 120.0 V |
Switch Type | Paddle |
Color | White |
Features | Smart Lighting,Wireless,Indicator Lights |
Mounting Type | Box |
Bulb Compatibility | Universal,LED,Incandescent,Halogen,Fluorescent,CFL,Xenon,HID |
Works With | Amazon Alexa,Google Assistant |
Amperage | 15 A |
Number of Switches | 1 |
Number Of Poles | Multi-Location,Single Pole |
Wattage | 700.0 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA73133)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 2A, 1 Pole, 240V AC, C Curve (5SJ41027HG40)
- LUTRON Tresco Skylark Cl Dimmer Without Plate (CL-153P-WH)
- LUTRON DIMM SWITCH 1POLE LT ALM (MACL-153MLH-LA)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- WESTEK Foot Control Dimmer (6089B)
- LUTRON RK-DK Rotary Dimmer Replacement Knob, 2PK (843674)
- Pass & Seymour Dimmer Switches